Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Removable Coating - 12 oz, Gray Color
Mi Item #00869786
MFR #S00322

Mfr description
SC0322000 PROTECTIVE COATING PAINT
  • Easy Touch Fan Spray
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    10-15 ft²
  • Net Weight
    12 oz.
  • Size
    16 oz.
  • VOC Content
    0.0065
  • Weight
    1.05 lbs

Details

  • Application Temperature Range
    70 Degrees to 90 °F
  • Base Type
    Oil
  • Color
    Gray
  • Color Family
    Gray
  • Coverage
    20 ft²
  • Dry Time
    30 sec.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Semi-Gloss
  • Green Certification, Regulation or Standard Met
    Meets SCAQMD Requirements
  • Package Quantity
    12
  • Resin Type
    Vinyl
  • Standards Met
    NIOSH, MSHA, OSHA
  • Type
    Removable Coating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)