Motion
R8500P-N

DUFF-NORTON
R8500P-N

Rotary Union - 8000 Series, Hot Oil-Steam Type, 1-1/4 in Thread Size, NPT Connection, Right Hand Rotation, 600 rpm Speed
MI ITEM #00869995
MFR #R8500P-N
Price$1,708.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R8500P-N

Rotary Union - 8000 Series, Hot Oil-Steam Type, 1-1/4 in Thread Size, NPT Connection, Right Hand Rotation, 600 rpm Speed
MI ITEM #00869995
MFR #R8500P-N

Mfr description
R8500P-N ROTATING JOINT
  • Ideal for Steam applications
  • Anti-torque lug prevents rotation of the housing while in operation
  • Special carbon graphite bearing is lubricated by the process fluid and requires no additional lubrication
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,708.16/each

Specifications

Dimensions

  • Steam Pressure
    175 psi
  • Thread Size
    1-1/4 in
  • Weight
    12.00 lbs

Details

  • Connection
    NPT
  • ECCN
    EAR99
  • Flow
    Dual Flow
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    600 °F
  • Manufacturer Catalog
  • Rotary Union Type
    Hot Oil-Steam
  • Rotation
    Right Hand
  • Series
    8000
  • Speed
    600 rpm
  • Steam Temperature
    450 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)