Specifications
Dimensions
- Container Size1 gal (US)
- Size1 gal.
- VOC Content869 g/L
Details
- ApplicationUsed with Ure Thane Coatings
- Base TypeSolvent
- ContainsKetones and Esters
- Package Quantity2
- TypePaint Thinner
- UPC_NO020066019099
- Volatile Organic Compound Content869 g/L
Overview
Mfr description
190402 CLEAR 190 URETHANE THINNER