Motion
R8200S-N

DUFF-NORTON
R8200S-N

Rotary Union - 8000 Series, Hot Oil-Steam Type, 1/2 in Thread Size, NPT Connection, Right Hand Rotation, 600 rpm Speed
Mi Item #00871501
MFR #R8200S-N
Price$770.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R8200S-N

Rotary Union - 8000 Series, Hot Oil-Steam Type, 1/2 in Thread Size, NPT Connection, Right Hand Rotation, 600 rpm Speed
Mi Item #00871501
MFR #R8200S-N

Mfr description
R8200S-N ROTATING JOINT
  • Ideal for Steam applications
  • Anti-torque lug prevents rotation of the housing while in operation
  • Special carbon graphite bearing is lubricated by the process fluid and requires no additional lubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$770.67/each

Specifications

Dimensions

  • Steam Pressure
    175 psi
  • Thread Size
    1/2 in
  • Weight
    5.00 lbs

Details

  • Connection
    NPT
  • ECCN
    EAR99
  • Flow
    Dual Flow
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    600 °F
  • Manufacturer Catalog
  • Rotary Union Type
    Hot Oil-Steam
  • Rotation
    Right Hand
  • Series
    8000
  • Speed
    600 rpm
  • Steam Temperature
    450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)