Motion
L8400S-T

DUFF-NORTON
L8400S-T

Rotary Union - 8000 Series Series, Steam / Hot Oil Type, NPT Connection, 600 rpm Speed
Mi Item #00871866
MFR #L8400S-T
Price$611.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
L8400S-T

Rotary Union - 8000 Series Series, Steam / Hot Oil Type, NPT Connection, 600 rpm Speed
Mi Item #00871866
MFR #L8400S-T

Mfr description
730858C L8400S-T 1"LH DUAL FLOW STEAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$611.22/each

Specifications

Dimensions

  • Steam Pressure
    175 psi

Details

  • Connection
    NPT
  • Hot Oil Pressure
    100 psi
  • Rotary Union Type
    Steam / Hot Oil
  • Series
    8000 Series
  • Speed
    600 rpm
  • Steam Temperature
    450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)