Motion
633402
Paint Thinner - 1 gal
Mi Item #00877427
MFR #633402
Price$64.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Thinner - 1 gal
Mi Item #00877427
MFR #633402

Mfr description
633402 CLEAR 633 ENAMEL THINNER
  • Removes paint from metal and steel
  • Packaging: One-gal can
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$64.39/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal.
  • VOC Content
    771 g/L

Details

  • Application
    Alkyd and Latex Thinner for Brush Applications
  • Base Type
    Solvent
  • Contains
    Aliphatic Hyrdocarbons, Terpenes, and Defoaming Additives
  • Features & Benefits
    • Removes paint from metal and steel • Packaging: One-gal can
  • Type
    Paint Thinner
  • UPC_NO
    020066063399
  • Volatile Organic Compound Content
    771 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)