Motion
641300
Paint Thinner - 5 gal
Mi Item #00878106
MFR #641300
Price$315.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Thinner - 5 gal
Mi Item #00878106
MFR #641300

Mfr description
641300 CLEAR 641 ENAMEL THINNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$315.42/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 gal.
  • VOC Content
    758 g/L

Details

  • Application
    Review Manufactuers Technical Bulletin for Specific Application
  • Base Type
    Solvent
  • Type
    Paint Thinner
  • UPC_NO
    020066064136
  • Volatile Organic Compound Content
    758 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)