1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
00237389
Heavy Duty Two Piece Clamp - For Use With: Hydac SK350 Accumulators, HSS Series, 310 mm Bore Size, 333 mm Clamp Height
Mi Item #
00878683
MFR #
00237389
Price
$392.66
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accumulators
Accessories and Parts
HYDAC CORP 00237389
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
00237389
Heavy Duty Two Piece Clamp - For Use With: Hydac SK350 Accumulators, HSS Series, 310 mm Bore Size, 333 mm Clamp Height
Mi Item #
00878683
MFR #
00237389
Mfr description
HSS 310
Clamp with two piece construction
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$392
.66
/each
Add to Cart
Specifications
Dimensions
Clamp Bore Size
310 mm
Clamp Height
333 mm
Weight
4.6 lbs
Details
Manufacturer Catalog
Click here
Part Type
Heavy Duty Clamp
Series
HSS
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items