Motion
769300
Oil Base Paint Primer - Red, 5 gal Container
MI ITEM #00882533
MFR #769300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint Primer - Red, 5 gal Container
MI ITEM #00882533
MFR #769300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
769300 RED DAMP PROOF PRIMER
  • High Performance

Specifications

  • Base Type
    Solvent
  • Resin Type
    Alkyd Enamel
  • Color
    Red
  • Color Family
    Red
  • Container Size
    5 gal (US)
  • Finish
    Primer
  • Dry Time
    4 to 5 hr.
  • Volatile Organic Compound Content
    203 g/L
  • Application Temperature Range
    32 to 100 °F
  • Coverage
    300 to 550 ft²/gal
  • Exposure Conditions
    Indoor/Outdoor
  • Net Weight
    61.981 lbs
  • Size
    5 gal.
  • VOC Content
    Less Than 450 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought