Motion
S02000000
Sealer - 11 oz, Clear Color
Mi Item #00882988
MFR #S02000000
Price$12.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sealer - 11 oz, Clear Color
Mi Item #00882988
MFR #S02000000

Mfr description
S02000000 CLEAR ACRYLIC PAINT
  • Seals electrical and electronic parts
  • Weatherproofs in one application
  • Protects against rust, corrosion and tarnish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.99/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Coverage Range
    10-15 ft²
  • Net Weight
    11 oz.
  • Size
    11 oz.
  • VOC Content
    VOC Free
  • Weight
    0.99 lbs

Details

  • Application Temperature Range
    Above 50 °F
  • Base Type
    Solvent
  • Color
    Clear
  • Color Family
    Clear
  • Coverage
    40 to 50 ft²/gal
  • Dry Time
    5 to 10 min
  • Finish
    Gloss
  • Max Application Temperature
    +90 °F
  • Min Application Temperature
    +70 °F
  • Package Quantity
    12
  • Resin Type
    Lacquer
  • Standards Met
    Osha
  • Type
    Sealer
  • UPC_NO
    075577920006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)