Motion
865402
7400 Dunes Tan
Mi Item #00883458
MFR #865402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7400 Dunes Tan
Mi Item #00883458
MFR #865402

Mfr description
865402 DUNES TAN 7400 SYSTEM
  • High gloss, high solids with good color and gloss retention
  • Designed for indoor and outdoor steel surfaces in mild-to-moderate industrial environments
  • Excellent resistance to general weathering, salt air, mild chemical fumes and light abrasion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    230-390 ft²
  • Size
    1 GALLON

Details

  • Base Type
    Oil
  • Color
    Dunes Tan
  • Color Family
    Brown
  • Dry Time
    9 h
  • Exposure
    Exterior, Interior
  • Finish
    GLOSS
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Resin Type
    Alkyd Enamel
  • UPC_NO
    020066086503
  • Volatile Organic Compound Content
    450 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)