Motion
904402
7400 Machine Tool Gray
MI ITEM #00884221
MFR #904402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7400 Machine Tool Gray
MI ITEM #00884221
MFR #904402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    230-390 ft²
  • Size
    1 GALLON

Details

  • Base Type
    Oil
  • Color
    Machine Tool Gray
  • Color Family
    Gray
  • Dry Time
    9 h
  • Exposure
    Exterior, Interior
  • Finish
    GLOSS
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Resin Type
    Alkyd Enamel
  • UPC_NO
    020066090494
  • Volatile Organic Compound Content
    450 g/L

Overview

Mfr description
904402 MACHINE TOOL GRAY, 7400 SYSTEM
  • High gloss, high solids with good color and gloss retention
  • Designed for indoor and outdoor steel surfaces in mild-to-moderate industrial environments
  • Excellent resistance to general weathering, salt air, mild chemical fumes and light abrasion
  • Not for use on galvanized steel
  • Can be applied direct-to-metal (DTM), however optimal corrosion protection is achieved when the finish coat is used in conjunction with a recommended primer
  • Meets USDA requirements for incidental food contact
  • Gallon can

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought