Motion
L9500S-U

DUFF-NORTON
L9500S-U

Rotary Union - 9000 Series, Hot Oil-Steam-Water Type, 1-1/4 in Thread Size, NPT Connection, Left Hand Rotation, 700 rpm Speed
Mi Item #00884575
MFR #L9500S-U
Price$1,000.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
L9500S-U

Rotary Union - 9000 Series, Hot Oil-Steam-Water Type, 1-1/4 in Thread Size, NPT Connection, Left Hand Rotation, 700 rpm Speed
Mi Item #00884575
MFR #L9500S-U

Mfr description
L9500S-U (440321)ROTATING JOINT
  • Advanced bellows sealing system for superior sealing performance
  • Dual bearings available in all sizes over 1-1/4” for superior alignment
  • Resistant to debris build-up found in contaminated media reducing clogging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,000.01/each

Specifications

Dimensions

  • Steam Pressure
    175 psi
  • Thread Size
    1-1/4 in
  • Weight
    11.00 lbs

Details

  • Connection
    NPT
  • ECCN
    EAR99
  • Flow
    Dual Flow
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    600 °F
  • Hydraulic Fluid
    No
  • Manufacturer Catalog
  • Rotary Union Type
    Hot Oil-Steam-Water
  • Rotation
    Left Hand
  • Series
    9000
  • Speed
    700 rpm
  • Steam Temperature
    378 °F
  • Water Pressure
    200 psi
  • Water Temperature
    375 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)