Motion
925402
7400 Safety Blue
Mi Item #00884979
MFR #925402
Price$83.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7400 Safety Blue
Mi Item #00884979
MFR #925402

Mfr description
925402 SAFETY BLUE 7400 SYSTEM
  • High gloss, high solids with good color and gloss retention
  • Designed for indoor and outdoor steel surfaces in mild-to-moderate industrial environments
  • Excellent resistance to general weathering, salt air, mild chemical fumes and light abrasion
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$83.31/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    230-390 ft²
  • Size
    1 GALLON

Details

  • Base Type
    Oil
  • Color
    Safety Blue
  • Color Family
    Blue
  • Dry Time
    9 h
  • Exposure
    Exterior, Interior
  • Finish
    GLOSS
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Resin Type
    Alkyd Enamel
  • UPC_NO
    020066092597
  • Volatile Organic Compound Content
    450 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)