Motion
925300
Oil Base Paint - Alkyd Base, Exterior, Interior, 5 gal , Pail, Safety Blue Color
Mi Item #00885039
MFR #925300
Price$522.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Alkyd Base, Exterior, Interior, 5 gal , Pail, Safety Blue Color
Mi Item #00885039
MFR #925300

Mfr description
925300 SAFETY BLUE 7400 SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$522.83/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    230-390 ft²
  • Size
    5 GALLON
  • VOC Content
    450 g/L

Details

  • Additional Details
    Resin Type: Alkyd
  • Base Type
    Alkyd
  • Color
    Safety Blue
  • Color Family
    Blue
  • Container Type
    Pail
  • Dry Time
    9 h
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior
  • Finish
    GLOSS
  • For Use On
    Metal
  • Form
    Liquid
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Resin Type
    Alkyd Enamel
  • Surface
    Metal
  • UPC_NO
    020066092535
  • Volatile Organic Compound Content
    450 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)