Motion
944300
7400 Safety Yellow
Mi Item #00888095
MFR #944300
Price$513.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7400 Safety Yellow
Mi Item #00888095
MFR #944300

Mfr description
944300 SAFETY YELLOW 7400 SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$513.92/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    230-390 ft²
  • Size
    5 GALLON

Details

  • Base Type
    Oil
  • Color
    Safety Yellow
  • Color Family
    Yellow
  • Dry Time
    9 h
  • Exposure
    Exterior, Interior
  • Finish
    GLOSS
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Resin Type
    Alkyd Enamel
  • UPC_NO
    020066094430
  • Volatile Organic Compound Content
    450 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)