Motion
R9825-40-U

DUFF-NORTON
R9825-40-U

9000 Series 2-1/2 in. Pipe and 2-1/2 National Pipe Thread (NPT) Dual Flow Right Hand Rotating Siphon Rotary Union
Mi Item #00889471
MFR #R9825-40-U
Price$3,962.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R9825-40-U

9000 Series 2-1/2 in. Pipe and 2-1/2 National Pipe Thread (NPT) Dual Flow Right Hand Rotating Siphon Rotary Union
Mi Item #00889471
MFR #R9825-40-U

Mfr description
R9825-40-U ROTATING JOINT
  • Bellows sealing system provides superior performance.
  • Dual bearings ensure superior alignment.
  • Easy mount flange design.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,962.14/each

Specifications

Dimensions

  • Steam Pressure
    175 psi
  • Thread Size
    2-1/2 in
  • Weight
    44.00 lb

Details

  • Air Pressure
    250 psi
  • Connection
    National Pipe Thread (NPT)
  • ECCN
    EAR99
  • Flow
    Dual
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    600 °F
  • Hydraulic Fluid
    Steam|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Hot Oil-Steam-Water
  • Rotation
    Right Hand
  • Series
    9000 Series
  • Speed
    700 rpm
  • Steam Temperature
    378 °F
  • Water Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)