Motion
1020402
Oil Base Paint - Oil Base, Exterior, Interior, 1 gal , Can, Blue Aluminum Color
MI ITEM #00890178
MFR #1020402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, Exterior, Interior, 1 gal , Can, Blue Aluminum Color
MI ITEM #00890178
MFR #1020402

Mfr description
1020402 BLUE ALUMINUM 7400 SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    200-530 ft²

Details

  • Base Type
    Oil
  • Color
    Blue Aluminum
  • Color Family
    Blue
  • Dry Time
    9 h
  • Exposure
    Exterior, Interior
  • Finish
    Metallic
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Package Quantity
    2
  • Resin Type
    Alkyd Enamel
  • Volatile Organic Compound Content
    500 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)