Motion
VG-634-AA

SYSTEM PLAST
VG-634-AA

Solus® Hinge - 3.13 in Length, 4 in Width, 0.45 in Thickness, Reinforced Polyamide Material
MI ITEM #00891443
MFR #VG-634-AA
Price$45.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-634-AA

Solus® Hinge - 3.13 in Length, 4 in Width, 0.45 in Thickness, Reinforced Polyamide Material
MI ITEM #00891443
MFR #VG-634-AA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.27/each

Specifications

Dimensions

  • Length
    3.13 in
  • Thickness
    0.45 in
  • Width
    4 in

Details

  • CAD Drawing
  • Color
    Black
  • Fastening Method
    Screwed
  • Hinge Type
    Butt
  • Material
    Reinforced Polyamide
  • Number Of Holes
    4
  • Type
    Hinge

Overview

Mfr description
VG-634-AA HINGE
  • Heavy duty hinge
  • Corrosion resistant design offers exceptional durability with a higher load capacity
  • Fasteners not included
  • Reinforced black polyamide with stainless steel pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought