Motion
1282300
7400 Forest Green
MI ITEM #00893589
MFR #1282300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7400 Forest Green
MI ITEM #00893589
MFR #1282300

Mfr description
1282300 FOREST GREEN 7400 SYSTEM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    230-390 ft²
  • Size
    5 GALLON

Details

  • Base Type
    Oil
  • Color
    Forest Green
  • Color Family
    Green
  • Dry Time
    9 h
  • Exposure
    Exterior, Interior
  • Finish
    GLOSS
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Resin Type
    Alkyd Enamel
  • UPC_NO
    020066128234
  • Volatile Organic Compound Content
    450 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)