Motion
R200S-U 1/2

DUFF-NORTON
R200S-U 1/2

Rotary Union - 9000 Series Series, Hot Oil / Steam / Water Type, 1/2 in Thread Size, NPT Connection, Right Hand Rotation, 700 rpm Speed
Mi Item #00898444
MFR #R200S-U 1/2
Price$582.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R200S-U 1/2

Rotary Union - 9000 Series Series, Hot Oil / Steam / Water Type, 1/2 in Thread Size, NPT Connection, Right Hand Rotation, 700 rpm Speed
Mi Item #00898444
MFR #R200S-U 1/2

Mfr description
730398 R200S-U 1/2IN RH ROTARY UNION
  • Bellows sealing system provides superior performance.
  • Dual bearings ensure superior alignment.
  • Superior sealing system resists debris build-up and clogging.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$582.73/each

Specifications

Dimensions

  • Steam Pressure
    175 psi
  • Thread Size
    1/2 in
  • Weight
    3.00 lbs

Details

  • Connection
    NPT
  • ECCN
    EAR99
  • Flow
    Dual
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    600 °F
  • Hydraulic Fluid
    No
  • Manufacturer Catalog
  • Rotary Union Type
    Hot Oil / Steam / Water
  • Rotation
    Right Hand
  • Series
    9000 Series
  • Speed
    700 rpm
  • Steam Temperature
    378 °F
  • Water Pressure
    250 psi
  • Water Temperature
    375 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)