Motion
R300S
Rotary Union - 9000 Series, Hot Oil-Steam-Water Type, 3/4 in Thread Size, NPT Connection, Right Hand Rotation, 700 rpm Speed
MI ITEM #00898752
MFR #R300S
Price$683.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Union - 9000 Series, Hot Oil-Steam-Water Type, 3/4 in Thread Size, NPT Connection, Right Hand Rotation, 700 rpm Speed
MI ITEM #00898752
MFR #R300S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$683.65/each

Specifications

Dimensions

  • Steam Pressure
    175 psi
  • Thread Size
    3/4 in
  • Weight
    4.00 lbs

Details

  • Connection
    NPT
  • ECCN
    EAR99
  • Flow
    Dual Flow
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    600 °F
  • Hydraulic Fluid
    No
  • Manufacturer Catalog
  • Rotary Union Type
    Hot Oil-Steam-Water
  • Rotation
    Right Hand
  • Series
    9000
  • Speed
    700 rpm
  • Steam Temperature
    378 °F
  • Water Pressure
    200 psi

Overview

Mfr description
730334 R300S 3/4" "RH" ROTARY UNION
  • Advanced bellows sealing system for superior sealing performance
  • Dual bearings available in all sizes over 1-1/4” for superior alignment
  • Resistant to debris build-up found in contaminated media reducing clogging
  • Easy mounting flange design
  • Replaceable cartridge make repairs fast and easy, Cartridge R300S (441597C)
  • Threads: 1/4 to 3 inch NPT standard, Flanged and BSP threads available
  • Material: Cast iron housing with stainless steel or plated sleeve, or steel shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought