Motion
L400S-U
Rotary Union - 9000 Series Series, Hot Oil-Steam-Water Type, 1 in Thread Size, National Pipe Thread (NPT) Connection, Left Hand Rotation, 700 rpm Speed
Mi Item #00899003
MFR #L400S-U
Price$746.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Union - 9000 Series Series, Hot Oil-Steam-Water Type, 1 in Thread Size, National Pipe Thread (NPT) Connection, Left Hand Rotation, 700 rpm Speed
Mi Item #00899003
MFR #L400S-U

Mfr description
730304C L400S-U 1"NPT LH ROTARY UNION
  • Bellows sealing system provides superior performance.
  • Dual bearings ensure superior alignment.
  • Easy mount flange design.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$746.14/each

Specifications

Dimensions

  • Steam Pressure
    175 psi
  • Thread Size
    1 in
  • Weight
    6.00 lb

Details

  • Air Pressure
    250 psi
  • Connection
    National Pipe Thread (NPT)
  • ECCN
    EAR99
  • Flow
    Dual
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    600 °F
  • Hydraulic Fluid
    Steam|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Hot Oil-Steam-Water
  • Rotation
    Left Hand
  • Series
    9000 Series
  • Speed
    700 rpm
  • Steam Temperature
    378 °F
  • Water Pressure
    200 psi
  • Water Temperature
    375 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)