Motion
480198C
Rotary Union - 9000G Series, Hot Oil-Steam-Water Type, 1/2 in Thread Size, NPR Connection, Right Hand Rotation, 700 rpm Speed
Mi Item #00902777
MFR #480198C
Price$1,360.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Union - 9000G Series, Hot Oil-Steam-Water Type, 1/2 in Thread Size, NPR Connection, Right Hand Rotation, 700 rpm Speed
Mi Item #00902777
MFR #480198C

Mfr description
R250P-U R/H 1/2IN NPT ROTARY UNION
  • Ideal for High Temperature applications
  • Advanced bellows sealing system for superior sealing performance
  • Resistant to debris build-up found in contaminated media reducing clogging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,360.34/each

Specifications

Dimensions

  • Steam Pressure
    175 psi
  • Thread Size
    1/2 in
  • Weight
    3.00 lbs

Details

  • Connection
    NPR
  • ECCN
    EAR99
  • Flow
    Mono Flow
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    600 °F
  • Manufacturer Catalog
  • Rotary Union Type
    Hot Oil-Steam-Water
  • Rotation
    Right Hand
  • Series
    9000G
  • Speed
    700 rpm
  • Steam Temperature
    378 °F
  • Water Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)