Motion
R350P-U
9000 Series Rotary Union, R350P, 3/4 in. Pipe, Mono Flow
Mi Item #00903432
MFR #R350P-U
Price$1,798.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000 Series Rotary Union, R350P, 3/4 in. Pipe, Mono Flow
Mi Item #00903432
MFR #R350P-U

Mfr description
R350P-U ROTATING JOINT
  • The Bellows Sealing System provides superior sealing performance throughout the wear life of the Rotary Union.
  • Dual bearings available in all sizes over 1-1/4 in to provide superior alignment.
  • Compared to seals utilizing springs, the 9000 series bellows sealing system is more resistant to debris in contaminated media, which reduces clogging.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,798.31/each

Specifications

Dimensions

  • Steam Pressure
    175 psi
  • Thread Size
    3/4 in
  • Weight
    3.00 lbs

Details

  • Connection
    NPT
  • ECCN
    EAR99
  • Flow
    Mono Flow
  • Harmonization Code
    8430.49.8010
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    600 °F
  • Manufacturer Catalog
  • Rotary Union Type
    Steam and Hot Oil
  • Rotation
    Right Hand
  • Series
    9000 Series
  • Speed
    700 rpm
  • Steam Temperature
    378 °F
  • Water Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)