Motion
441629C
9000 Series 1/2 in. Pipe and 1/2 in. National Pipe Thread (NPT) Mono Flow Left Hand Repair Cartridge
Mi Item #00908147
MFR #441629C
Price$554.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000 Series 1/2 in. Pipe and 1/2 in. National Pipe Thread (NPT) Mono Flow Left Hand Repair Cartridge
Mi Item #00908147
MFR #441629C

Mfr description
L221-U CART KIT
  • Bellows sealing system provides superior performance.
  • Dual bearings ensure superior alignment.
  • Easy mount flange design.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$554.87/each

Specifications

Dimensions

  • Steam Pressure
    175 psi
  • Thread Size
    1/2 in

Details

  • Air Pressure
    250 psi
  • Connection
    National Pipe Thread (NPT)
  • Flow
    Mono
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    600 °F
  • Hydraulic Fluid
    No
  • Manufacturer Catalog
  • Rotary Union Type
    Hot Oil / Steam / Water
  • Rotation
    Left Hand
  • Series
    9000 Series
  • Speed
    700 rpm
  • Steam Temperature
    378 °F
  • Water Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)