Motion
8469402
Solvent Base Spray Primer - Red Rusted, 1 gal Container, Solvent, FLAT Finish, Alkyd Enamel, 310-615 ft² Coverage Range, 4 to 6 h Dry Time
Mi Item #00913618
MFR #8469402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Primer - Red Rusted, 1 gal Container, Solvent, FLAT Finish, Alkyd Enamel, 310-615 ft² Coverage Range, 4 to 6 h Dry Time
Mi Item #00913618
MFR #8469402

Mfr description
8469402 RED RUSTED METAL 8400 SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    310-615 ft²
  • Size
    1 GALLON

Details

  • Base Type
    Solvent
  • Color
    Red Rusted
  • Color Family
    Red
  • Direct To Metal
    Direct To Metal
  • Dry Time
    4 to 6 h
  • Finish
    FLAT
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +18 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    2
  • Quick Drying
    Not Quick-Dry
  • Resin Type
    Alkyd Enamel
  • Surface
    Metal
  • Volatile Organic Compound Content
    420 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)