Motion
5217-2
DWA Series 3/4 in. Pipe and 1/4 in. National Pipe Thread (NPT) Elbow
MI ITEM #00916151
MFR #5217-2
Price$282.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DWA Series 3/4 in. Pipe and 1/4 in. National Pipe Thread (NPT) Elbow
MI ITEM #00916151
MFR #5217-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$282.78/each

Specifications

Dimensions

  • Weight
    1.00 lb

Details

  • Air Pressure
    200 psi
  • Connection
    National Pipe Thread (NPT)
  • Flow
    Dual
  • Hot Oil Temperature
    158 °F
  • Hydraulic Fluid
    Oil|Water
  • Series
    DWA Series
  • Speed
    1750 to 3500 rpm

Overview

Mfr description
5217-2 S ELBOW 465402
  • Cost effective for general purpose applications.
  • High precision ball bearings for smooth running and long life, even at high speeds.
  • Maintenance Free.
  • Non-corrosive aluminum housing with stainless steel shaft.
  • Silicon carbide / carbon graphite seal faces provide long service life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought