Motion
5317-1
DWA Series 1 in. Pipe and 3/8 in. National Pipe Thread (NPT) Elbow
Mi Item #00916227
MFR #5317-1
Price$217.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DWA Series 1 in. Pipe and 3/8 in. National Pipe Thread (NPT) Elbow
Mi Item #00916227
MFR #5317-1

Mfr description
5317-1 S ELBOW 465412
  • Cost effective for general purpose applications.
  • High precision ball bearings for smooth running and long life, even at high speeds.
  • Maintenance Free.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.28/each

Specifications

Dimensions

  • Steam Pressure
    120 psi
  • Thread Size
    3/8 in
  • Weight
    1.00 lb

Details

  • Air Pressure
    200 psi
  • Connection
    National Pipe Thread (NPT)
  • Flow
    Dual
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    158 °F
  • Hydraulic Fluid
    Oil|Water
  • Rotary Union Type
    Air-Hot Oil-Steam-Water
  • Series
    DWA Series
  • Speed
    1750 to 3500 rpm
  • Steam Temperature
    350 °F
  • Water Pressure
    750 psi
  • Water Temperature
    300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)