Motion
5409-12T

DUFF-NORTON
5409-12T

DWA Series 1-1/4 in. Pipe and 3/4 in. Diameter Tubing Elbow
Mi Item #00916273
MFR #5409-12T
Price$767.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
5409-12T

DWA Series 1-1/4 in. Pipe and 3/4 in. Diameter Tubing Elbow
Mi Item #00916273
MFR #5409-12T

Mfr description
5409-12T S ELBOW 465415
  • Cost effective for general purpose applications.
  • High precision ball bearings for smooth running and long life, even at high speeds.
  • Maintenance Free.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$767.93/each

Specifications

Dimensions

  • Steam Pressure
    120 psi
  • Thread Size
    3/4 in
  • Weight
    1.00 lb

Details

  • Air Pressure
    200 psi
  • Connection
    National Pipe Thread (NPT)
  • Flow
    Dual
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    158 °F
  • Hydraulic Fluid
    Oil|Water
  • Rotary Union Type
    Air-Hot Oil-Steam-Water
  • Series
    DWA Series
  • Speed
    1750 to 3500 rpm
  • Steam Temperature
    350 °F
  • Water Pressure
    750 psi
  • Water Temperature
    300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)