Motion
451263C
5000 Series Repair Cartridge, 1/2 in. Pipe, Quick Release, 300 Stainless Steel, Mono Flow, Right Hand
MI ITEM #00916661
MFR #451263C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5000 Series Repair Cartridge, 1/2 in. Pipe, Quick Release, 300 Stainless Steel, Mono Flow, Right Hand
MI ITEM #00916661
MFR #451263C

Mfr description
Q5221PHT 451263
  • Two precision bearings extend product life by keeping seal faces perfectly aligned.
  • Replaceable Integrated cartridge design makes repairs fast and easy.
  • 300 Grade stainless steel construction for superior corrosion resistance.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Steam Pressure
    120 psi

Details

  • Air Pressure
    300 psi
  • Connection
    Quick Release
  • Flow
    Mono
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    395 °F
  • Hydraulic Fluid
    No
  • Manufacturer Catalog
  • Rotary Union Type
    Hot Oil / Steam / Water / Air
  • Rotation
    Right Hand
  • Series
    5000 Series
  • Steam Temperature
    350 °F
  • Water Pressure
    750 psi
  • Water Temperature
    300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)