Motion
L5321PHT

DUFF-NORTON
L5321PHT

5000 Series 3/4 in. Pipe and 3/4 National Pipe Thread (NPT) 300 Stainless Steel Mono Flow Left Hand Repair Cartridge
MI ITEM #00916683
MFR #L5321PHT
Price$554.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
L5321PHT

5000 Series 3/4 in. Pipe and 3/4 National Pipe Thread (NPT) 300 Stainless Steel Mono Flow Left Hand Repair Cartridge
MI ITEM #00916683
MFR #L5321PHT

Mfr description
L5321PHT 451264
  • 300 Grade stainless steel construction for superior corrosion resistance.
  • Dual flow option with the addition of an elbow.
  • Replaceable Integrated cartridge design makes repairs fast and easy.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$554.87/each

Specifications

Dimensions

  • Steam Pressure
    120 psi
  • Thread Size
    3/4 in

Details

  • Air Pressure
    100 to 750 psi
  • Connection
    National Pipe Thread (NPT)
  • Flow
    Mono
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    300 to 395 °F
  • Hydraulic Fluid
    Hot Oil|Steam|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Hot Oil / Steam / Water / Air
  • Rotation
    Left Hand
  • Series
    5000 Series
  • Speed
    1000 to 3600 rpm
  • Steam Temperature
    350 °F
  • Water Pressure
    750 psi
  • Water Temperature
    300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)