Overview
Mfr description
Q5300P 451270 CARTRIDGE
- Two precision bearings extend product life by keeping seal faces perfectly aligned.
- Replaceable Integrated cartridge design makes repairs fast and easy.
- 300 Grade stainless steel construction for superior corrosion resistance.
- Dual flow option with the addition of an elbow.
Specifications
- Rotary Union TypeHot Oil / Steam / Water / Air
- ConnectionQuick Release
- RotationRight Hand
- Water Pressure750 psi
- Steam Pressure120 psi
- Hot Oil Pressure100 psi
- Air Pressure300 psi
- Water Temperature300 °F
- Steam Temperature350 °F
- Hot Oil Temperature395 °F
- FlowMono
- Hydraulic FluidNo
- Harmonization Code8481.80.9015
- Series5000 Series
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data