Motion
9101402
Solvent Base Paint Additive - Color: Olive Drab, Neutral Gray, Black, Dark Tan, Silver, Gunship Gray, Container Size: 1 gal
MI ITEM #00917424
MFR #9101402
Price$127.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Paint Additive - Color: Olive Drab, Neutral Gray, Black, Dark Tan, Silver, Gunship Gray, Container Size: 1 gal
MI ITEM #00917424
MFR #9101402

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$127.35/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal.

Details

  • Base Type
    Solvent
  • Color
    Olive Drab, Neutral Gray, Black, Dark Tan, Silver, Gunship Gray
  • Color Family
    White
  • Dry Time
    Not Specified
  • Finish
    Semi-Gloss
  • For Use With
    9100 System DTM Epoxy Mastic
  • Resin Type
    Epoxy
  • Volatile Organic Compound Content
    184 g/L

Overview

Mfr description
9101402 STANDARD ACTIVATOR 340 VOC
  • For moderate to severe environments
  • Application directly on sound rusted steel with minimum surface preparation—can also be used on clean steel, galvanized metal, concrete (including concrete floors), previously coated and slightly damp surfaces
  • Can be used indoors or out
  • While exposure to sunlight and certain interior lighting conditions causes fading and chalking of all epoxy type coatings, these changes are cosmetic in nature only
  • For use with Steel-Tech® epoxy base (Mi Item #05417043)
  • Container: One gallon can

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought