Motion
9409408
High Performance 9400 System Enamel - Polyurethane Base, Exterior, 1 gal
Mi Item #00917728
MFR #9409408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Performance 9400 System Enamel - Polyurethane Base, Exterior, 1 gal
Mi Item #00917728
MFR #9409408

Mfr description
9409408 LIGHT BASE 9400 SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 GALLON

Details

  • Additional Details
    Available Sizes: One Gallon
  • Base Type
    Polyurethane
  • Color Family
    High Gloss Light
  • Exposure
    Exterior
  • Exposure Conditions
    Coastal | Offshore
  • Finish
    GLOSS
  • For Use On
    Tanks, Industrial Maintenance, Structural Steel, Vehicle Refinishing
  • Form
    Liquid
  • Surface
    Metal
  • UPC_NO
    020066940997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)