Motion
9479402
High Performance 9400 System Enamel - Polyurethane Base, Exterior, 1 gal , Black Color
Mi Item #00917815
MFR #9479402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Performance 9400 System Enamel - Polyurethane Base, Exterior, 1 gal , Black Color
Mi Item #00917815
MFR #9479402

Mfr description
9479402 BLACK 9400 SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 GALLON

Details

  • Additional Details
    VOC Level: <lt/> 100 California SCAQMD, <lt/> 250 California CARB
  • Base Type
    Polyurethane
  • Color
    Black
  • Color Family
    Black
  • Exposure
    Exterior
  • Exposure Conditions
    Coastal | Corrosion Exposure | Offshore
  • Finish
    GLOSS
  • For Use On
    Structural Steel, Tanks, Vehicles
  • Form
    Liquid
  • Standards Met
    California Carb, California Scaqmd
  • Surface
    Metal
  • UPC_NO
    020066947996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)