Motion
HS9381407
Solvent Base Spray Primer - Gray, 1 gal Container, Solvent, High Gloss Finish, Polyamine Converted Epoxy, 275-475 ft² Coverage Range, 1 to 2 hr. Dry Time
MI ITEM #00919477
MFR #HS9381407
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Primer - Gray, 1 gal Container, Solvent, High Gloss Finish, Polyamine Converted Epoxy, 275-475 ft² Coverage Range, 1 to 2 hr. Dry Time
MI ITEM #00919477
MFR #HS9381407

Mfr description
HS9381407 FLAT GRAY EPOXY PRIMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    275-475 ft²
  • Size
    1 gal.
  • VOC Content
    398 g/L

Details

  • Base Type
    Solvent
  • Color
    Gray
  • Color Family
    Gray
  • Coverage
    275 to 475 ft²/gal
  • Direct To Metal
    Direct To Metal
  • Dry Time
    1 to 2 hr.
  • Finish
    High Gloss
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +60 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    2
  • Quick Drying
    Not Quick-Dry
  • Resin Type
    Polyamine Converted Epoxy
  • Surface
    Concrete, Masonry, Steel
  • UPC_NO
    020066938109
  • Volatile Organic Compound Content
    398 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)