Specifications
Dimensions
- Container Size1 pt (US)
- Size1 pt.
- VOC ContentLess Than580 g/L
Details
- Base TypePolyamide Resin
- Dry Time6 to 8 hr.
- FinishACTIVATOR
- For Use WithHS9300 System Epoxy Primer
- Volatile Organic Compound Content296 g/L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)