Specifications
Dimensions
- Container Size5 gal (US)
- Size1 gal.
- VOC ContentLess Than420 g/L
Details
- Base TypeSolvent
- Dry Time6 to 8 hr.
- FinishGLOSS
- Volatile Organic Compound Content303 g/L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)