Motion
V2117838
Aerosol Bright Galvanizing Compound
Mi Item #00925091
MFR #V2117838
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aerosol Bright Galvanizing Compound
Mi Item #00925091
MFR #V2117838

Mfr description
V2117838 BRIGHT GALVANIZING
  • Zinc-rich coating provides maximum corrosion resistance through galvanic protection
  • For touch-up and repair to damaged galvanized steel, production welds, galvanized ducts, storage tanks, fences, gutters, trucks, trailers, offshore drilling rigs, utility towers and more
  • V2185838 meets performance requirements of ASTM A-780-01 (par. 4.1.2, 4.1.3, 4.2.2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    20 oz
  • Coverage Range
    14 ft²

Details

  • Color
    Bright
  • Dry Time
    2 h
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Package Quantity
    6
  • Resin Type
    Solvent
  • Volatile Organic Compound Content
    612 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)