Motion
7769830
Oil Base Spray Primer - Rusty Metal, 12 oz Container, Solvent, Modified Alkyd
Mi Item #00926599
MFR #7769830
Price$13.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Spray Primer - Rusty Metal, 12 oz Container, Solvent, Modified Alkyd
Mi Item #00926599
MFR #7769830

Mfr description
7769830 RUSTY METAL PRIMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.05/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Net Weight
    12 oz.

Details

  • Base Type
    Solvent
  • Color
    Rusty Metal
  • Color Family
    Gray
  • Exposure Conditions
    Interior/Exterior
  • Resin Type
    Modified Alkyd
  • Standards Met
    MIR COMP
  • UPC_NO
    020066776985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)