Motion
2391402
Water Base Paint - Water Based Base, Exterior, Interior, 1 gal , Can, White Color
Mi Item #00926738
MFR #2391402
Price$60.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Paint - Water Based Base, Exterior, Interior, 1 gal , Can, White Color
Mi Item #00926738
MFR #2391402

Mfr description
2391402 TRAFFIC WHITE 2300 SYSTEM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.85/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    240-410 ft²
  • Size
    1 gal (US)
  • VOC Content
    100 g/L

Details

  • Additional Details
    Coverage: 690 linear feet of a 4-inch line per gallon
  • Base Type
    Water
  • Color
    White
  • Color Family
    White
  • Container Type
    Can
  • Contains
    Paint Only
  • Dry Time
    4 h
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior
  • Finish
    Flat
  • For Use On
    Asphalt, Concrete, Gravel
  • Form
    Liquid
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    +4 °C
  • Package Quantity
    2
  • Resin Type
    Acrylic
  • Standards Met
    Scaqmd Compliant
  • Surface
    Concrete
  • UPC_NO
    020066239145
  • Volatile Organic Compound Content
    100 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)