Motion
2081
Spray Primer - Light Gray, 13 oz Container, Solvent, Satin Finish, Modified Alkyd, 15 min Dry Time
Mi Item #00928209
MFR #2081
Price$13.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Primer - Light Gray, 13 oz Container, Solvent, Satin Finish, Modified Alkyd, 15 min Dry Time
Mi Item #00928209
MFR #2081

Mfr description
2081830 LIGHT GRAY AUTOMOTIVE PRIMER
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.05/each

Specifications

Dimensions

  • Container Size
    13 oz
  • Net Weight
    12 oz.

Details

  • Base Type
    Solvent
  • Color
    Light Gray
  • Color Family
    Gray
  • Direct To Metal
    Direct To Metal
  • Dry Time
    15 min
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Satin
  • Nozzle Type
    Single Direction
  • Package Quantity
    1
  • Quick Drying
    Quick-Dry
  • Resin Type
    Modified Alkyd
  • Standards Met
    MIR COMP
  • UPC_NO
    020066208189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)