Motion
2564838
Oil Base Spray Paint - Safety Red, 15 oz Container Size, Oil, Exterior, Semi Gloss Finish, Modified Alkyd, 300 to 500 ft Coverage Range, 5 min Dry Time
MI ITEM #00928539
MFR #2564838
Price$11.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Spray Paint - Safety Red, 15 oz Container Size, Oil, Exterior, Semi Gloss Finish, Modified Alkyd, 300 to 500 ft Coverage Range, 5 min Dry Time
MI ITEM #00928539
MFR #2564838

Mfr description
2564838 SAFETY RED PROFESSIONAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.29/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    300 to 500 ft

Details

  • Base Type
    Oil
  • Color
    Safety Red
  • Color Family
    Red
  • Dry Time
    5 min
  • Exposure
    Interior/Exterior
  • Finish
    Semi Gloss
  • Min Application Temperature
    +4 °C
  • Nozzle Type
    Inverted Tip
  • Package Quantity
    6
  • Resin Type
    Modified Alkyd
  • Surface
    Gravel, Soil, Grass, Concrete, Blacktop
  • UPC_NO
    020066256494
  • Volatile Organic Compound Content
    536 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)