Motion
00290530

HYDAC CORP
00290530

Base Brackets without Rubber Support Ring - For Use With: Hydac Bladder Accumulator Accumulators, KBK Series
Mi Item #00978592
MFR #00290530
Price$417.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00290530

Base Brackets without Rubber Support Ring - For Use With: Hydac Bladder Accumulator Accumulators, KBK Series
Mi Item #00978592
MFR #00290530

Mfr description
KBK 126
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.08/each

Specifications

Dimensions

  • Weight
    2.43 lbs

Details

  • Manufacturer Catalog
    file:///C:/Users/ic063685/Downloads/EN3502_Befestigungselemente-Hydrosp_Katalogversion%20(3).pdf
  • Part Type
    Base Bracket
  • Series
    KBK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)