Motion
FC45 SOLID

BOSTON GEAR
FC45 SOLID

Jaw Coupling Hub - Cplg Size: FC 45, Straight Jaw, Finished w/ No Keyway, Steel Material
MI ITEM #01007954
MFR #FC45 SOLID
Price$990.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FC45 SOLID

Jaw Coupling Hub - Cplg Size: FC 45, Straight Jaw, Finished w/ No Keyway, Steel Material
MI ITEM #01007954
MFR #FC45 SOLID

Mfr description
FC 45 SOLID HUB 24816
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$990.00/each

Specifications

Dimensions

  • Coupling Overall Length
    7.1875 in
  • Coupling Size Code
    FC 45
  • Hub End Diameter
    4 in
  • Outside Diameter
    4.5000 in
  • Weight
    13.26 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    FC
  • UPC_NO
    781711248164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)