Motion
46-104
Cable Tie - natural, Plastic, 4 in Length, 18 lb. Tensile Strength
Mi Item #01027514
MFR #46-104
Price$3.91/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable Tie - natural, Plastic, 4 in Length, 18 lb. Tensile Strength
Mi Item #01027514
MFR #46-104

Mfr description
46-104 4"-18# NATURAL CABLE TIE 100/BAG
  • Great for bundling wire, cable, hoses, ducts and countless other applications
  • Made from durable nylon 6/6 material
  • Ultraviolet black (UVB) ties resist harmful light rays—primarily for outdoor use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.91/bg

Specifications

Dimensions

  • Dimensions
    4.0000 x 0.0950 in, 101.60 x 2.41 mm
  • Length
    4 in
  • Maximum Bundle Diameter
    13/16 in
  • Overall Length
    4.0000 in, 101.60 mm
  • Overall Width
    0.0950 in, 2.41 mm
  • Tensile Strength
    18 lb.
  • Thickness
    0.035 in
  • Width
    3/32 in

Details

  • Application Strength
    Standard
  • Cable Tie Type
    Standard
  • Color
    natural
  • Description
    Standard Cable Tie
  • Design
    Standard
  • Manufacturer Stock Number
    46-104
  • Material
    Plastic
  • Number Of Pieces
    100
  • Operating Temperature Range
    32 to 185 °F, 0 to 85 °C
  • Package Quantity
    100
  • UPC_NO
    032076461041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)