Motion
46-308
Double Lock, Standard Cable Tie - Natural, Nylon, 8 in Length, 75 lbs Tensile Strength
Mi Item #01027551
MFR #46-308
Price$8.83/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lock, Standard Cable Tie - Natural, Nylon, 8 in Length, 75 lbs Tensile Strength
Mi Item #01027551
MFR #46-308

Mfr description
46-308 8" 75# NATURAL CABLE TIE 100/BAG
  • 75 lb tensile rating
  • Easy insertion tip makes applying the tie simple
  • Patented DoubleLock design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.83/bg

Specifications

Dimensions

  • Dimensions
    8.0000 in, 203.20 mm
  • Length
    8 in
  • Maximum Bundle Diameter
    2 in
  • Overall Length
    8.0000 in, 203.20 mm
  • Overall Width
    0.1700 in, 4.30 mm
  • Tensile Strength
    75 lbs
  • Thickness
    0.0550 in, 1.40 mm
  • Width
    0.17 in

Details

  • Application Strength
    Standard
  • Cable Tie Type
    Double Lock, Standard
  • Color
    Natural
  • Description
    Cable Tie 8 in (75 Lb)
  • Design
    Standard
  • Manufacturer Stock Number
    46-308
  • Material
    Nylon
  • Number Of Pieces
    100
  • Operating Temperature Range
    32 to 185 °F, 0 to 85 °C
  • Tensioning Mechanism
    Self Locking
  • UPC_NO
    032076463083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)