Motion
46-315
Double Lock, Standard Cable Tie - Natural, Nylon, 13.95 in Length, 75 lbs Tensile Strength
Mi Item #01027560
MFR #46-315
Price$23.66/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lock, Standard Cable Tie - Natural, Nylon, 13.95 in Length, 75 lbs Tensile Strength
Mi Item #01027560
MFR #46-315

Mfr description
46-315 14" 75 NAT CABLE TIE 100 BAG
  • 75 lb tensile rating
  • Easy insertion tip makes applying the tie simple
  • Patented DoubleLock design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.66/bg

Specifications

Dimensions

  • Dimensions
    14.0000 x 0.1700 in, 355.60 x 4.32 mm
  • Length
    13.95 in
  • Maximum Bundle Diameter
    4 in
  • Overall Length
    14.0000 in, 355.60 mm
  • Overall Width
    0.1700 in, 4.32 mm
  • Tensile Strength
    75 lbs
  • Thickness
    0.0550 in, 1.40 mm
  • Width
    0.17 in

Details

  • Cable Tie Type
    Double Lock, Standard
  • Color
    Natural
  • Description
    Double Lock Cable Tie
  • Design
    Double Lock
  • Manufacturer Stock Number
    46-315
  • Material
    Nylon
  • Number Of Pieces
    100
  • Operating Temperature Range
    32 to 185 °F, 0 to 85 °C
  • Tensioning Mechanism
    Double Lock
  • UPC_NO
    032076463151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)