Motion
46-415
Double Lock Cable Tie - Natural, Nylon, 15 in Length, 120 lbs Tensile Strength
Mi Item #01027570
MFR #46-415
Price$25.88/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lock Cable Tie - Natural, Nylon, 15 in Length, 120 lbs Tensile Strength
Mi Item #01027570
MFR #46-415

Mfr description
46-415 15" 120# NAT CABLE TIE 50 BAG
  • Heavy-duty design offers 120 lbs of tensile strength
  • Patented DoubleLock™ design ensures 50% greater tensile strength
  • Ultraviolet black (UVB) ties resist harmful light rays and are primarily for outdoor use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.88/bg

Specifications

Dimensions

  • Dimensions
    15.0000 x 0.2500 in, 381.00 x 6.35 mm
  • Length
    15 in
  • Maximum Bundle Diameter
    4 in
  • Overall Length
    15.0000 in, 381 mm
  • Overall Width
    0.2500 in, 6.35 mm
  • Tensile Strength
    120 lbs
  • Thickness
    0.0720 in, 1.83 mm
  • Width
    1/4 in

Details

  • Application Strength
    Heavy Duty
  • Cable Tie Type
    Double Lock
  • Color
    Natural
  • Description
    Heavy Duty Cable Tie
  • Design
    Double Lock
  • Manufacturer Stock Number
    46-415
  • Material
    Nylon
  • Number Of Pieces
    50
  • Operating Temperature Range
    32 to 185 °F, 0 to 85 °C
  • Tensioning Mechanism
    Double Lock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)